![STOVER LOCK NUT DIN980 10.9 ZINC M14-2.0 MC](https://wurth-pim.imgix.net/Product/369016.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bda967ec369040de4b2c915502ac4f8a)
![STOVER LOCK NUT DIN980 10.9 ZINC M14-2.0 MC](https://pim.wurth.ca/Product/369016.jpg)
![STOVER LOCK NUT DIN980 10.9 ZINC M14-2.0 MC](https://wurth-pim.imgix.net/Product/369016.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bda967ec369040de4b2c915502ac4f8a)
![](https://pim.wurth.ca/Product/369016.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M14 |
Pitch | 2.0 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Width Across Flats | 22 mm |
Width Across Corners | 24.49 mm |
Thickness | 14 mm |
Hex Height | 7.7 mm |
Standards Met | DIN 980 |
EAN | 4011231348942 |
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |