



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M16 |
Pitch | 2.0 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Width Across Flats | 24 mm |
Width Across Corners | 26.75 mm |
Thickness | 16 mm |
Hex Height | 8.8 mm |
Standards Met | DIN 980 |
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |