Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/16-18 UNC STOVER FLNG NUT GRG ZN/WX

318.516 - UNSPSC 31161712
R637662028
5/16-18 UNC STOVER FLNG NUT GRG ZN/WX 5/16-18 UNC STOVER FLNG NUT GRG ZN/WX
5/16-18 UNC STOVER FLNG NUT GRG ZN/WX

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 18
Material Steel
Finish Clear Zinc
Grade G
Width Across Flats 1/2 in
Thickness 0.273 in

Features

Can withstand severe vibration and shock loads.

Applications

Extreme Vibration
Farming Machinery
Agriculture
Automotive
Metalworking
Heavy Equipment
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.