![1-14 UNF STOVER LOCKNUT GRC ZN](https://wurth-pim.imgix.net/Product/33478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=56bb18a012ee27479fb69804383e16ec)
![1-14 UNF STOVER LOCKNUT GRC ZN](https://pim.wurth.ca/Product/33478.jpg)
![1-14 UNF STOVER LOCKNUT GRC ZN](https://wurth-pim.imgix.net/Product/33478.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=56bb18a012ee27479fb69804383e16ec)
![](https://pim.wurth.ca/Product/33478.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1 in |
TPI | 14 |
Material | Steel |
Finish | Zinc |
Grade | C |
Width Across Flats | 1-1/2 in |
Thickness | 0.887 in |
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Product not yet rated.