1/4-20 UNC STOVER LOCKNUT GRC ZN
335.14
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 6:05 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
Material | Steel |
Finish | Zinc |
Grade | C |
EAN | 4052713975539 |
Features
Can withstand severe vibration and shock loads.
Applications
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.