Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1-8 UNC STOVER LOCKNUT GRC ZN

335.1 - UNSPSC 31161716
R637662141
1-8 UNC STOVER LOCKNUT GRC ZN 1-8 UNC STOVER LOCKNUT GRC ZN
1-8 UNC STOVER LOCKNUT GRC ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1 in
TPI 8
Material Steel
Finish Zinc
Grade C
Width Across Flats 1-1/2 in
Thickness 0.887 in
EAN 4052713975515

Features

Can withstand severe vibration and shock loads.

Applications

Extreme Vibration
Farming Machinery
Agriculture
Automotive
Metalworking
Heavy Equipment
Manufacturing

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-02
Belle qualité