Limited Time Offer: Claim a FREE Bluetooth Speaker on $350+ Orders. Code: SPEAKER.

3/4-10 UNC STOVER LOCKNUT GRC ZN

335.34 - UNSPSC 31161716
R637662145
3/4-10 UNC STOVER LOCKNUT GRC ZN 3/4-10 UNC STOVER LOCKNUT GRC ZN
3/4-10 UNC STOVER LOCKNUT GRC ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/4 in
TPI 10
Material Steel
Finish Zinc
Grade C
Width Across Flats 1-1/8 in
Thickness 0.655 in
EAN 4052713975546

Features

Can withstand severe vibration and shock loads.

Applications

Extreme Vibration
Farming Machinery
Agriculture
Automotive
Metalworking
Heavy Equipment
Manufacturing

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-12
regular lock nut
2021-06-09
BON PRODUIT, MERCI
2020-10-20
GOOD PRODUCT
2020-10-10
Le produit est solide et impeccable.
2020-05-05
GOOD
2019-05-29
GREAT