3/4-16 UNF STOVER LOCKNUT GRC ZN
334.34
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 16 |
Material | Steel |
Finish | Zinc |
Grade | C |
Width Across Flats | 1-1/8 in |
Thickness | 0.655 in |
EAN | 4052713975478 |
Features
Can withstand severe vibration and shock loads.
Applications
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.