
5/8-18 UNF STOVER LOCKNUT GRC ZN
334.58
- UNSPSC 31161716
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/8 in |
Material | Steel |
Finish | Zinc |
Grade | C |
EAN | 4052713975485 |
Features
Can withstand severe vibration and shock loads.
Applications
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-06-22
good
2021-06-09
super
2021-06-09
BON PRODUIT, MERCI
2021-04-14
bon rapport qualité prix