7/8-9 UNC STOVER LOCKNUT GRC ZN
335.78
- UNSPSC 31161716
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Diameter | 7/8 in |
TPI | 9 |
Material | Steel |
Finish | Zinc |
Grade | C |
Width Across Flats | 1-5/16 in |
Thickness | 0.776 in |
EAN | 4052713975577 |
Features
Can withstand severe vibration and shock loads.
Applications
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-05
Toujours aussi fiable