![CLEVIS PIN ZN 1/2x1-3/4 HOLES: 1](https://wurth-pim.imgix.net/Product/26012134.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7dcfa6f58b9bca0abdc5293356e24c87)
![CLEVIS PIN ZN 1/2x1-3/4 HOLES: 1](https://pim.wurth.ca/Product/26012134.jpg)
![CLEVIS PIN ZN 1/2x1-3/4 HOLES: 1](https://wurth-pim.imgix.net/Product/26012134.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7dcfa6f58b9bca0abdc5293356e24c87)
![](https://pim.wurth.ca/Product/26012134.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Pin Diameter | 1/2 in |
Pin Length | 1-3/4 in |
Material | Low Carbon Steel |
Finish | Clear Zinc |
Length Under Head to Centre of Hole | 1-19/32 in |
Number of Holes | 1 |
Hole Diameter | 1/8 in |
Product not yet rated.