Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CLEVIS PIN ZN 1/4x 29/32 X1 HOLES 1

260.14.1 - UNSPSC 31162409
05089433 961 10
CLEVIS PIN ZN 1/4x 29/32 X1 HOLES 1 CLEVIS PIN ZN 1/4x 29/32 X1 HOLES 1
CLEVIS PIN ZN 1/4x 29/32 X1 HOLES 1

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pin Diameter 1/4 in
Pin Length 1 in
Material Low Carbon Steel
Finish Clear Zinc
Length Under Head to Centre of Hole 29/32 in
Number of Holes 1
Hole Diameter 1/16 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.