CLEVIS PIN ZN 3/8x1 HOLES: 1
260.38.1
- UNSPSC 31162409
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 3/8 in |
Pin Length | 1 in |
Material | Low Carbon Steel |
Finish | Clear Zinc |
Length Under Head to Centre of Hole | 7/8 in |
Number of Holes | 1 |
Hole Diameter | 3/32 in |
Review(s)
Product not yet rated.