



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Pin Diameter | 4.5 mm |
Pin Length | 50 mm |
Material | Steel |
Finish | Clear Zinc |
Tip Length | 4.0 mm |
Head Height | 8.0 mm |
Head Diameter | 6.5 mm |
Standards Met | DIN 94, ISO 1234 |
EAN | 4011231400336 |
For securing castle nuts in conjunction with bolts or threaded pins with cotter pin hole (e.g. steering and tracking gears in motor vehicles) |
For securing clevis pins |
Product not yet rated.