



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Pin Diameter | 1/16 in |
Pin Length | 1-1/4 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.12 in |
965.471
|
ASST. COTTER PIN STANDARD ZN 1550 PCS
|
qty 100 |
965.4712 | ASST. COTTER PIN STANDARD ZN 1551 PCS | qty 100 |
Product not yet rated.