![COTTER PIN ZN 1/16x2](https://wurth-pim.imgix.net/Product/47111634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6f0888e9d3a072e67daba43de84f2f85)
![COTTER PIN ZN 1/16x2](https://pim.wurth.ca/Product/47111634.jpg)
![COTTER PIN ZN 1/16x2](https://wurth-pim.imgix.net/Product/47111634.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6f0888e9d3a072e67daba43de84f2f85)
![](https://pim.wurth.ca/Product/47111634.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Pin Diameter | 1/16 in |
Pin Length | 2 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.12 in |
965.471
|
ASST. COTTER PIN STANDARD ZN 1550 PCS
|
qty 100 |
965.4712 | ASST. COTTER PIN STANDARD ZN 1550 PCS | qty 100 |
Product not yet rated.