COTTER PIN ZN 1/4x4
471.14.4
- UNSPSC 31163204
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 1/4 in |
Pin Length | 4 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.50 in |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-07-06
Merci Pour la promo
2021-04-27
super