



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Pin Diameter | 5/32 in |
Pin Length | 3 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.31 in |
Product not yet rated.