HITCH PIN CLIP M6x115mm
473.63
- UNSPSC 31162416
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Clear Zinc |
Loop Type | Double Loop |
Compatible Hole Diameter | 7.0 mm |
Compatible Pin Diameter Range | 24 - 36 mm |
Wire Diameter | 6 mm |
Length | 120 mm |
Eye Diameter | 30 mm |
EAN | 4011231402279 |
Customers Also Viewed
Review(s)
Product not yet rated.