HITCH PIN CLIP M6x105mm
473.61
- UNSPSC 31162416
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Clear Zinc |
Loop Type | Single Loop |
Compatible Hole Diameter | 7.0 mm |
Compatible Pin Diameter Range | More than 28 to 40 mm |
Wire Diameter | 6 mm |
Length | 105 mm |
Eye Diameter | 30 mm |
EAN | 4011231402248 |
Benefits & Advantage
For securing bolts, tubes, struts, etc. |
Simple and rapid to install/remove. |
Reusable. |
Ends are burr-free. |
Customers Also Viewed
Review(s)
Product not yet rated.