HITCH PIN CLIP ZN 1/4X1-3/16X3/32
474.14
- UNSPSC 31162416
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Spring Steel |
Finish | Clear Zinc |
Loop Type | Single Loop |
Minimum Compatible Shaft Diameter | 1/4 in |
Maximum Compatible Shaft Diameter | 3/8 in |
Wire Diameter | 3/32 in |
Length | 1-3/16 in |
Eye Diameter | 1/4 in |
EAN | 4052713986900 |
Applications
For securing bolts, tubes, struts, etc. |
Simple and rapid to install/remove |
Reusable |
Customers Also Viewed
Review(s)
Product not yet rated.