HITCH PIN CLIP ZN 3/64x5/8x1/8
474.13
- UNSPSC 31162416
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Spring Steel |
Finish | Clear Zinc |
Loop Type | Single Loop |
Minimum Compatible Shaft Diameter | 1/8 in |
Maximum Compatible Shaft Diameter | 3/16 in |
Wire Diameter | 3/64 in |
Length | 5/8 in |
Eye Diameter | 1/8 in |
EAN | 4052713986894 |
Applications
For securing bolts, tubes, struts, etc. |
Simple and rapid to install/remove |
Reusable |
Customers Also Viewed
Review(s)
Product not yet rated.