SPRING PIN ISO8752 BARE M3x20mm
475.3..20
- UNSPSC 31163201
04753 20 961 50
04753 20 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
SPRING PIN ISO8752 BARE M3x20mm — 475.3..20
- SPRING PIN ISO8752 BARE M2x20mm — 475.2..20
- SPRING PIN ISO8752 BARE M2x30mm — 475.2..30
- SPRING PIN ISO8752 BARE M3x20mm — 475.3..20
- SPRING PIN ISO8752 BARE M3x40mm — 475.3..40
- SPRING PIN ISO8752 BARE M4x40mm — 475.4..40
- SPRING PIN ISO8752 BARE M5x30mm — 475.5..30
- SPRING PIN ISO8752 BARE M5x40mm — 475.5..40
- SPRING PIN ISO8752 BARE M5x50mm — 475.5..50
- SPRING PIN ISO8752 BARE M5x60mm — 475.5..60
- SPRING PIN ISO8752 BARE M6x40mm — 475.6..40
- SPRING PIN ISO8752 BARE M6x50mm — 475.6..50
- SPRING PIN ISO8752 BARE M8x50mm — 475.8..50
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pin Diameter | M3 |
| Pin Length | 20 mm |
| Material | Spring Steel |
| Finish | Bare |
| Wall Thickness | 0.6 mm |
| Chamfer Length | 0.7 mm |
| Hole Diameter | 2.1 mm |
| Standards Met | ISO 8752 (replacement for DIN 1481) |
| EAN | 4066443303791 |
Features
| Fasteners, similar use to grooved pins. |
| Used as screw and bolt sleeves primarily where high shear forces occur. |
| Stress on bolts and pins is relieved - this allows smaller sizes to be used. |
| 0.2 - 0.5 mm oversize compared with the nominal diameter guarantees a secure, firm, fit. |
| Tapered end simplifies driving into the hole. |
| The pins can be driven out again without damage. |
Notices
The hole diameter is the same as the nominal diameter (tolerance 12 H)
Customers Also Viewed
Review(s)
Product not yet rated.
