SPRING PIN ISO8752 BARE M3x40mm
475.3..40
- UNSPSC 31163201
04753 40 005 100
04753 40 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pin Diameter | M3 |
| Pin Length | 40 mm |
| Material | Spring Steel |
| Finish | Bare |
| Wall Thickness | 0.6 mm |
| Chamfer Length | 0.7 mm |
| Hole Diameter | 2.1 mm |
| Standards Met | ISO 8752 (replacement for DIN 1481) |
| EAN | 4011231404587 |
Features
| Fasteners, similar use to grooved pins. |
| Used as screw and bolt sleeves primarily where high shear forces occur. |
| Stress on bolts and pins is relieved - this allows smaller sizes to be used. |
| 0.2 - 0.5 mm oversize compared with the nominal diameter guarantees a secure, firm, fit. |
| Tapered end simplifies driving into the hole. |
| The pins can be driven out again without damage. |
Notices
The hole diameter is the same as the nominal diameter (tolerance 12 H)
Customers Also Viewed
Review(s)
Product not yet rated.
