SPRING PIN SLOTTED ZN 1/4x1-1/4

476.14.114 - UNSPSC 31163201
05089034 961 50
SPRING PIN SLOTTED  ZN 1/4x1-1/4 SPRING PIN SLOTTED  ZN 1/4x1-1/4
SPRING PIN SLOTTED  ZN 1/4x1-1/4

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pin Diameter 1/4 in
Pin Length 1-1/4 in
Material Steel
Finish Clear Zinc
Wall Thickness 0.050 in
EAN 4066443315770

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.