SPRING PIN SLOTTED BARE 3/8x3
476.38.3
- UNSPSC 31163201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Pin Diameter | 3/8 in |
Pin Length | 3 in |
Material | Steel |
Finish | Bare |
Wall Thickness | 0.050 in |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.