SPRING PIN SLOTTED BARE 5/16X1 1/2

476.516.112 - UNSPSC 31163201
R637681964
SPRING PIN SLOTTED BARE 5/16X1 1/2 SPRING PIN SLOTTED BARE 5/16X1 1/2
SPRING PIN SLOTTED BARE 5/16X1 1/2

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pin Diameter 5/16 in
Pin Length 1-1/2 in
Material Steel
Finish Bare
Wall Thickness 0.050 in

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.