![SWAGE SLEEVE ALUM 1/4 (6.0mm) WIRE](https://wurth-pim.imgix.net/Product/258.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b7703dc6dfaf15bd6b88b540029ef966)
![SWAGE SLEEVE ALUM 1/4 (6.0mm) WIRE](https://pim.wurth.ca/Product/258.jpg)
![SWAGE SLEEVE ALUM 1/4 (6.0mm) WIRE](https://wurth-pim.imgix.net/Product/258.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=b7703dc6dfaf15bd6b88b540029ef966)
![](https://pim.wurth.ca/Product/258.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Wire Rope Diameter (Inches) | 1/4 in |
Compatible Wire Rope Diameter (mm) | 6.0 mm |
Material | Aluminum |
Height | 0.536 in |
Width | 0.816 in |
Length | 1.137 in |
Number of Crimps Required | 3 |
Compatible Crimp Hole Number | 1 |
Swage sleeves are an ideal way for making a neat, strong eye splice in a matter of seconds without frayed cable ends. |
Crimping of sleeve must be done with a swage sleeve tool, to ensure maximum holding power. |
For use with aircraft cable. |
Product not yet rated.