



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Groove Diameter | 5.0 mm |
Material | Steel |
Finish | Bare |
Compatible Shaft Diameter Range | 6.0 - 8.0 mm |
Outer Diameter | 11.3 mm |
Thickness | 0.7 mm |
Compatible Groove Width | 0.74 mm |
Standards Met | DIN 6799 |
EAN | 4011231411875 |
Product not yet rated.