



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Groove Diameter | 3/8 in |
Material | Steel |
Finish | Bare |
Outer Diameter | 0.303 in |
Thickness | 0.039 in |
EAN | 4061975303899 |
Product not yet rated.