![STANDARD E-TYPE CLIP BARE 7/16](https://wurth-pim.imgix.net/Product/494.78.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a0c7cf4e0dffc2fbd45b310d4485b150)
![STANDARD E-TYPE CLIP BARE 7/16](https://pim.wurth.ca/Product/494.78.jpg)
![STANDARD E-TYPE CLIP BARE 7/16](https://wurth-pim.imgix.net/Product/494.78.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a0c7cf4e0dffc2fbd45b310d4485b150)
![](https://pim.wurth.ca/Product/494.78.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Groove Diameter | 7/16 in |
Material | Steel |
Finish | Bare |
Outer Diameter | 0.343 in |
Thickness | 0.039 in |
Product not yet rated.