![ASST. EXT RET RING DIN471 PHOS&OIL 1050 PCS](https://wurth-pim.imgix.net/Product/964438_Ext_Ret_Ring_DIN471_1050_Pieces_A_Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7fe3bf73f9b13b3aec745534a1496c45)
![ASST. EXT RET RING DIN471 PHOS&OIL 1050 PCS](https://pim.wurth.ca/Product/964438_Ext_Ret_Ring_DIN471_1050_Pieces_A_Wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/Metric%20External%20Retaining%20Ring%20Assortment%20-%20964.438.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0ec89742875502e46a3592e631675a4b)
![](https://pim.wurth.ca/Technical/Metric External Retaining Ring Assortment - 964.438.jpg)
![ASST. EXT RET RING DIN471 PHOS&OIL 1050 PCS](https://wurth-pim.imgix.net/Product/964438_Ext_Ret_Ring_DIN471_1050_Pieces_A_Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7fe3bf73f9b13b3aec745534a1496c45)
![](https://pim.wurth.ca/Product/964438_Ext_Ret_Ring_DIN471_1050_Pieces_A_Wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/Metric%20External%20Retaining%20Ring%20Assortment%20-%20964.438.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0ec89742875502e46a3592e631675a4b)
![](https://pim.wurth.ca/Technical/Metric External Retaining Ring Assortment - 964.438.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Title | Metric External Retaining Ring Assortment |
Contents | (1050 Pieces): 18 assorted sizes, size range M5-M35 |
EAN | 4046777219722 |
Product not yet rated.