



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Shaft Diameter | 16 mm |
Thickness | 1.0 mm |
Inner Diameter | 14.7 mm |
Material | Spring Steel |
Finish | Phosphate and Oil |
Section Width | 2.2 mm |
Tab Width | 3.7 mm |
Standards Met | DIN 471 |
EAN | 4066443127274 |
For safely limiting freedom of movement to a previously defined level - also when there are rotary movements of machine parts on shafts and in bore holes. |
High pressure, tensile and impact forces are transferred without torsion. |
Transfer of high axial forces from the machine part applying pressure onto the groove wall. |
Shaft clips can also be used in conjunction with high speeds. |
The clips can be removed quickly and easily with the correct pliers. |
Product not yet rated.