![EXT RET RING DIN471 PHOS&OIL M17x1mm](https://wurth-pim.imgix.net/Product/4385.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1a8d931ff7f8d35fb5d309b0161ace7c)
![EXT RET RING DIN471 PHOS&OIL M17x1mm](https://pim.wurth.ca/Product/4385.jpg)
![EXT RET RING DIN471 PHOS&OIL M17x1mm](https://wurth-pim.imgix.net/Product/4385.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1a8d931ff7f8d35fb5d309b0161ace7c)
![](https://pim.wurth.ca/Product/4385.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Shaft Diameter | 17 mm |
Thickness | 1.0 mm |
For safely limiting freedom of movement to a previously defined level - also when there are rotary movements of machine parts on shafts and in bore holes. |
High pressure, tensile and impact forces are transferred without torsion. |
Transfer of high axial forces from the machine part applying pressure onto the groove wall. |
Shaft clips can also be used in conjunction with high speeds. |
The clips can be removed quickly and easily with the correct pliers. |
Product not yet rated.