Free Shipping: For every order of $350 or more with the promo code : FREESHIP

EXT RET RING ZN/YW 1-1/16x0.056

436.1116 - UNSPSC 31163202
050810123 961 25
EXT RET RING ZN/YW 1-1/16x0.056 EXT RET RING ZN/YW 1-1/16x0.056
EXT RET RING ZN/YW 1-1/16x0.056

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Shaft Diameter 1-1/16 in
Inner Diameter 0.646 in
Thickness 0.046 in
Material Steel
Finish Yellow Zinc

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.