



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Shaft Diameter | 1-1/2 in |
Inner Diameter | 1.406 in |
Thickness | 0.056 in |
Material | Steel |
Finish | Yellow Zinc |
EAN | 4061975316295 |
Product not yet rated.