



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Shaft Diameter | 1 in |
Inner Diameter | 0.940 in |
Thickness | 0.046 in |
Material | Steel |
Finish | Yellow Zinc |
Product not yet rated.