![INT RET RING DIN472 PHOS&OIL M22x1mm](https://wurth-pim.imgix.net/Product/439.16.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be6e1342fb2d58cc18c9933e7504761e)
![INT RET RING DIN472 PHOS&OIL M22x1mm](https://pim.wurth.ca/Product/439.16.jpg)
![INT RET RING DIN472 PHOS&OIL M22x1mm](https://wurth-pim.imgix.net/Product/439.16.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be6e1342fb2d58cc18c9933e7504761e)
![](https://pim.wurth.ca/Product/439.16.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Shaft Diameter | M22 |
Outer Diameter | 23.5 mm |
Thickness | 1.0 mm |
Material | Spring Steel |
Finish | Phosphate & Oil |
Section Width | 2.5 mm |
Tab Width | 4.2 mm |
Standards Met | DIN 472 |
EAN | 4011231380010 |
Product not yet rated.