![INT RET RING ZN/YW 7/8x0.046](https://wurth-pim.imgix.net/Product/439.16.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be6e1342fb2d58cc18c9933e7504761e)
![INT RET RING ZN/YW 7/8x0.046](https://pim.wurth.ca/Product/439.16.jpg)
![INT RET RING ZN/YW 7/8x0.046](https://wurth-pim.imgix.net/Product/439.16.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be6e1342fb2d58cc18c9933e7504761e)
![](https://pim.wurth.ca/Product/439.16.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Shaft Diameter | 7/8 in |
Outer Diameter | 0.931 in |
Thickness | 0.046 in |
Material | Steel |
Finish | Yellow Zinc |
Product not yet rated.