RIV CLSD END AL/ST (0.251-0.375) 3/16X0.595
941.316.38
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 0.595 in |
Rivet Material | Steel |
Mandrel Material | Aluminum |
Head Type | Dome |
End Type | Closed |
Drilling Hole Diameter | #11 |
Clamping Range | 0.251 - 0.375 in |
Flange Diameter | 0.375 in |
Head Height | 0.080 in |
Mandrel Diameter | 0.109 in |
Shear Strength | 500 lbs |
Tensile Strength | 960 lbs |
EAN | 4052713984333 |
Review(s)
2021-03-17
bon rapport qualité prix
2020-09-08
SOLIDE ET EFFICACE
2020-04-25
Used for adding accessories to aluminum boats. I recommend these rivets to anyone needing to join thinner pieces of aluminum together. They were perfect for the job.