



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 0.590 in |
Rivet Material | Stainless Steel |
Rivet Material Grade | 304 |
Mandrel Material | Stainless Steel |
Mandrel Material Grade | 304 |
Mandrel Finish | Stainless Steel |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | 6.6 mm |
Clamping Range | 0.251-0.375 in |
Flange Diameter | 0.5 in |
Head Height | .080 in |
Mandrel Diameter | 0.125 in |
Shear Strength | 7500 N |
Tensile Strength | 9300 N |
Grip Range | 86 |
Product not yet rated.