



500 pieces in stock at Vaughan, ON as of 11:46 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 11:46 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 3/16 in |
Length | 0.700 in |
Rivet Material | Steel |
Mandrel Material | Steel |
Mandrel Finish | Rust Inhibitor Sealer |
Head Type | Dome |
End Type | Open |
Drilling Hole Diameter | #11 |
Clamping Range | 0.376 - 0.500 in |
Flange Diameter | 0.375 in |
Head Height | 0.060 in |
Mandrel Diameter | 0.114 in |
Shear Strength | 590 lbs |
Tensile Strength | 815 lbs |
EAN | 4052713983923 |