



500 pieces in stock at Vaughan, ON as of 7:08 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 7:08 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 1/8 in |
Length | 0.275 in |
Rivet Material | Aluminum |
Mandrel Material | Aluminum |
Head Type | Large Flange |
End Type | Open |
Drilling Hole Diameter | #30 |
Clamping Range | 0.020 - 0.125 in |
Flange Diameter | 0.375 in |
Head Height | 0.065 in |
Mandrel Diameter | 0.076 in |
Shear Strength | 155 lbs |
Tensile Strength | 235 lbs |
EAN | 4052713984265 |
Product not yet rated.