1/4" (.125-.625) S.S Truss Head Lockbolt

946.38.10SS - UNSPSC 31161611
0923463810961
1/4" (.125-.625) S.S Truss Head Lockbolt 1/4" (.125-.625) S.S Truss Head Lockbolt
1/4" (.125-.625) S.S Truss Head Lockbolt

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/4" (.125-.625) S.S Truss Head Lockbolt — 946.38.10SS
  • 1/4" (.125-.625) S.S Truss Head Lockbolt — 946.38.10SS
  • 1/4" (.125-.625) S.S Truss Head Lockbolt(BK) — 946.38.10SSBK
  • 1/4" (.062-0.625) Steel Truss Head Lockbolt — 946.TR8.10
  • 1/4" (.312-1.250) Steel Truss Head Lockbolt — 946.TR8.20
  • 1/4" (.312-1.250) Steel Truss Head Lockbolt(BK) — 946.TR8.20BK

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material 304 Stainless Steel
Type Rivet Lock Bolt
Diameter 1/4 in
Grip Range 0.125 - 0.625
Head Style Truss Head
Hole Size Max. 0.281
B 0.530 - 0.595
C 0.115 - 0.135
D 1.965 - 2.040
A Max. 0.250
Finish Plain
Package Type 10 Pack

Notices

LockBolt Fasteners and Collars are sold separately

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.