



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | 304 Stainless Steel |
Diameter | 1/4 in |
Type | Lock Bolt Collar |
Finish | Plain |
Collar | Standard |
F | 0.395 - 0.405 |
G | 0.238 - 0.260 |
H | 0.421 - 0.437 |
K | 0.505 - 0.525 |
Package Type | 10 Pack |
Product not yet rated.