



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | 304 Stainless Steel |
Diameter | 3/16 in |
Type | Lock Bolt Collar |
Finish | Plain |
Collar | Standard |
F | 0.305 - 0.315 |
G | 0.190 - 0.204 |
H | 0.270 - 0.291 |
K | 0.375 - 0.407 |
Package Type | 10 Pack |
Product not yet rated.