3/16" SM Flange Steel Collar (BK)
947.R6.SMBK
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
Promo Price : $566.65
$792.00
Units/package: 5000
Units/package: 5000
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Diameter | 3/16 in |
Type | Lock Bolt Collar |
Finish | Zinc |
Collar | Standard |
F | 0.305 - 0.315 |
G | 0.187 - 0.197 |
H | 0.267 - 0.283 |
J Ref | 0.050 |
K | 0.360 - 0.390 |
Package Type | Bulk |
Review(s)
Product not yet rated.