![H DUTY NUT SERT ZN 10-32](https://wurth-pim.imgix.net/Product/944.914.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d01c92011cb2d21a70fdd3aea9c0f21e)
![H DUTY NUT SERT ZN 10-32](https://pim.wurth.ca/Product/944.914.jpg)
![H DUTY NUT SERT ZN 10-32](https://wurth-pim.imgix.net/Product/944.914.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d01c92011cb2d21a70fdd3aea9c0f21e)
![](https://pim.wurth.ca/Product/944.914.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Thread Diameter | #10 |
TPI | 32 |
Minimum Compatible Material Thickness | 0.030 in |
Material | Steel |
Finish | Clear Zinc |
Head Diameter | 0.2810 in |
Head Height | 0.190 in |
Overall Length | 0.385 in |
Reduced assembly costs. |
Installed from one side of the workpiece. |
Not grip sensitive. |
Can be used in any material thickness from .030” through solid materials. |
Permanent. |
Radial expansion on Nutsert provides 360° contact with parent material. |
Portability. |
Allows installation anywhere and at any time in the assembly process. |
Rear protrusion. |
Reduced rear-sheet protrusion. |
Product not yet rated.