RIVNUT CS ST ZN (0.5-3.3) 7.1 x 11.1 M5
944.5
- UNSPSC 31161714
R637669333
R637669333
Delivery
In stock delivery from our warehouses.
0 Review(s)
Rivet nuts can be used as rivet and screw connections. They ensure secure connections as well as the simple installation Advantages: of other components using just standard screws.
RIVNUT CS ST ZN (0.5-3.3) 7.1 x 11.1 M5 — 944.5
- RIVNUT CS ST ZN (0.5-3.3) 7.1 x 11.1 M5 — 944.5
- RIVNUT CS ST ZN (0.8-4.2) 9.5 x 15.0 M6 — 944.6
- RIVNUT CS ST ZN (1.0-5.0) 12.7 x 18.0 M8 YZ — 944.8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M5 |
| Pitch | 0.08 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Body Diameter | 7.11 mm |
| Overall Length | 11.12 mm |
| Flange Diameter | 8.10 mm |
| Grip Range | 0.500 - 3.30 mm |
| Compatible Hole Size | 7.20 mm |
| Compatible Hole Size Tolerance | ± 0.015 mm |
| Article Notice | With underhead splines |
Features
| Processing takes place from one side, thus also suitable for closed profiles. |
| Simple, quick and largely automatic installation |
| No need for countersinking of drilled holes |
| Consistently high quality of installations |
| Non-twisting connection with a thread capable of bearing loads |
| More economical thanks to increased working speed, more secure connections and improved quality |
Benefits & Advantage
| Reduced assembly cost |
| Blind installation is installed fast and cleanly |
| Designed for thin materials |
| Can work in materials as thin as .020” and greater |
| Permanent |
| Crimps the parent material, providing secure and permanent load bearing thread |
| Low profile head |
| Flush fit to workpiece |
Notices
With underhead splines
Review(s)
Product not yet rated.
