Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RIVNUT CS ST ZN (1.0-5.0) 12.7 x 18.0 M8 YZ

944.8 - UNSPSC 31161714
R637669338
RIVNUT CS ST ZN (1.0-5.0) 12.7 x 18.0 M8 YZ RIVNUT CS ST ZN (1.0-5.0) 12.7 x 18.0 M8 YZ
RIVNUT CS ST ZN (1.0-5.0) 12.7 x 18.0 M8 YZ

Delivery

In stock delivery from our warehouses.

Rivet nuts can be used as rivet and screw connections. They ensure secure connections as well as the simple installation Advantages: of other components using just standard screws.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter M8
Pitch 1.25 mm
Material Steel
Finish Clear Zinc
Body Diameter 12.70 mm
Overall Length 18.00 mm
Flange Diameter 13.90 mm
Grip Range 1.00 - 5.00 mm
Compatible Hole Size 12.70 mm
Compatible Hole Size Tolerance ± 0.015 mm

Features

Processing takes place from one side, thus also suitable for closed profiles.
Simple, quick and largely automatic installation
No need for countersinking of drilled holes
Consistently high quality of installations
Non-twisting connection with a thread capable of bearing loads
More economical thanks to increased working speed, more secure connections and improved quality

Benefits & Advantage

Reduced assembly cost
Blind installation is installed fast and cleanly
Designed for thin materials
Can work in materials as thin as .020” and greater
Permanent
Crimps the parent material, providing secure and permanent load bearing thread
Low profile head
Flush fit to workpiece

Notices

With underhead splines

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2018-09-04
>>transit bus repair >>perhaps other city repair facilities >>Wurth quality is always the best, there is no question about that.